Single Handle Thermostatic Shower Valve in StarLight® Polished Chrome
Grohtherm 1000 Single Handle Thermostatic Shower Valve in StarLight® Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight®
- GROHE TurboStat®
- GrohTherm® 1000 thermostatic shower valve
- Six-inch distance between hot and cold water inlet
- Flow rate of 6.8 gpm (26 L/min) at 45 PSI
- Exposed valve
- SafeStop® at 100°F/38°C
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Cartridge
- Collection:
- Grohtherm 1000
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- End Connection 1:
- MIPS
- End Connections:
- MIPS
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Lever
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 12 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 15 psi
- Trim Only:
- No
- Valve Body Material:
- Metal
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No