DESCRIPTION

Grohe Ruroplus Single Handle Lever

G46415

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Ruroplus
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Handle Type
Lever
Number of Handles
Single Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$89.88
EACH
  • QUANTITY