DESCRIPTION

  • Brass body
  • Faucet height when lever is in open position: 7-13/16"
  • Faucet reach: 8-15/16"
  • Gpm: 1.75
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Lever handle
  • Swivel radius of 140°

Grohe Eurosmart® Single Lever Handle Centerset Kitchen Faucet with Side Spray

G31134

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic
Collection
Eurosmart®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
2.2 gpm
Handle Material
Metal
Handle Type
Lever
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
4-1/4 in
Spout Reach
8-15/16 in
Spout Swivel
120°
Spout Type
Swivel

Starting at
$234.72
EACH
  • QUANTITY