DESCRIPTION

Grohe Fairborn Single Lever Handle Lavatory Faucet

G23399

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Fairborn
Color Finish
StarLight® Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Compression, UNEF
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
8-1/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Braided Stainless Steel
NSF Certified
No
Number of Handles
Single Handle
Spout Height
2-13/16 in
Spout Reach
5-3/16 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$216.5
EACH
  • QUANTITY