DESCRIPTION

  • Aerator height of 8-9/16"
  • Automatic safety stop after 60 second (factory set)
  • Battery supply 6V lithium-battery, type CR-P2; CE approved; IP protection
  • Faucet height of 15-1/8"
  • GROHE SilkMove®
  • Push-button locking spray
  • Rapid installation system
  • SpeedClean® anti-lime system
  • Swivel 360°
  • Touch: activation of cold water via skin contact

Grohe Minta Single Lever Handle Touch Free Kitchen Faucet

G31359

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Minta
Color Finish
SuperSteel Infinity™
Color Finish Category
Stainless Steel
Faucet Connection
UNEF
Faucet Connection Size
9/16 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
8-11/16 in
Spout Reach
8-9/16 in
Spout Swivel
180°
Spout Type
Pull Down
Trim Only
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY