2 Robe Hook in StarLight Brushed Nickel

You last purchased this on
 
GROHE

Essentials Authentic 2 Robe Hook in StarLight Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Essentials Authentic 2 Robe Hook in StarLight Brushed Nickel

  • Fast #
  • Part #G40656EN1
  • Item #7165260
  • Manufacturer Part #40656EN1
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Relaxed, traditional design
  • Wall-mount design saves space
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Mounting hardware included
  • Holds up to 5 lbs.
  • Designed to visually compliment bathroom fixtures in the GRHOE Essentials Authentic line, as well as any timeless or cosmopolitan GROHE faucet line
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Essentials Authentic
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight® Brushed Nickel
Depth:
1-97/100 in
Diameter:
1-73/100 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
MA Approved -:
No
Material:
Metal
Mount Type:
Wall
NSF Certified:
Yes
Number of Hooks:
2
Projection:
1-97/100 in