DESCRIPTION

  • For dual flush or start and stop actuation
  • GROHE RealSteel®
  • Horizontal installation
  • Skate Cosmopolitan actuation plate

Grohe EcoJoy™ Skate Cosmopolitan Flush Actuator Plate

G38776SD0

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
EcoJoy™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Material
Stainless Steel
Width
6-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$123.29
EACH
  • QUANTITY