DESCRIPTION

  • Hand shower holder for 28 620

Grohe Hand Shower Holder

G45650

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
Matte Chrome
Color Finish Category
Chromes
Trim Only
No
WaterSense Labeled
No

Starting at
$75.6
EACH
  • QUANTITY