DESCRIPTION

  • Clear soap dish

Grohe Relexa® Soap Dish Single Handle

G27206

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Relexa®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-11/32 in
Installation Type
Wall Mount
Material
Plastic
Width
4 in

Starting at
$20.38
EACH
  • QUANTITY