DESCRIPTION

  • Brass head and flange
  • Capacity: 15 oz
  • Fillable from above
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • One-piece cartridge pump unit

Grohe Cosmopolitan Soap Dispenser

G40535

Color Finish

 

SPECIFICATIONS

Collection
Cosmopolitan
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass
Spout Height
3 in
Spout Reach
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$70.91
EACH
  • QUANTITY