3-Port Diverter Trim Single Lever Handle in Starlight Polished Chrome

You last purchased this on
 
GROHE

Somerset™ 3-Port Diverter Trim Single Lever Handle in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Somerset™ 3-Port Diverter Trim Single Lever Handle in Starlight Polished Chrome

  • Fast #
  • Part #G19318000
  • Item #3325683
  • Manufacturer Part #19318000
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Somerset lever handle
  • Use Seabury accessories to match the Somerset line.
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • 1 inlet, 2 outlets
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Diverter
Collection:
Somerset™
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Faucet Part Type:
Valve Trim
Handle Type:
Lever
IAPMO Listed -:
No
MA Approved -:
Yes
NSF Certified:
Yes
Number of Handles:
Single Handle
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
Valve Type:
Diverter Valve