Single Handle Bathtub & Shower Faucet in StarLight Chrome Trim Only

You last purchased this on
 
GROHE

Somerset Single Handle Bathtub & Shower Faucet in StarLight Chrome Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Somerset Single Handle Bathtub & Shower Faucet in StarLight Chrome Trim Only

  • Fast #
  • Part #G19321000
  • Item #3325744
  • Manufacturer Part #19321000
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with GrohSafe® Rough-In Valve (35 15)
  • Somerset® lever handle
  • GROHE StarLight®
  • Use Seabury® accessories to match theSomerset® line.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Pressure Balance
Collection:
Somerset
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Height:
6-1/2 in
Faucet Part Type:
Valve Trim
Handle Type:
Lever
Height:
6-1/2 in
IAPMO Listed -:
Yes
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
Width:
8-1/16 in