Single Handle Bathtub & Shower Faucet in StarLight Chrome Trim Only

You last purchased this on
 
GROHE

Somerset Single Handle Bathtub & Shower Faucet in StarLight Chrome Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Somerset Single Handle Bathtub & Shower Faucet in StarLight Chrome Trim Only

  • Fast #
  • Part #G19320000
  • Item #3325677
  • Manufacturer Part #19320000
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Somerset lever handle temperature control
  • Requires separate volume control (See below for matching volume control trim/valve.)
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Use Seabury accessories to match the Somerset line
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Thermostatic
Collection:
Somerset
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Height:
6-1/2 in
Handle Type:
Lever
Height:
6-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
MA Approved -:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Sink Material:
Brass
Trim Only:
Yes
Valve Size:
3/4 in
Valve Trim Type:
Thermostatic
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No
Width:
8-1/16 in