Wall Mount Holder with Soap Dispenser in Polished Chrome and Allure Brilliant

You last purchased this on
 
GROHE

StarLight® Wall Mount Holder with Soap Dispenser in Polished Chrome and Allure Brilliant

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

StarLight® Wall Mount Holder with Soap Dispenser in Polished Chrome and Allure Brilliant

  • Fast #
  • Part #G40494000
  • Item #4580323
  • Manufacturer Part #40494000
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting hardware included
  • German quality and precision engineering
  • GROHE StarLight®
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
StarLight®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed -:
No
Installation Type:
Wall Mount
MA Approved -:
No
NSF Certified:
Yes