Grohe Stud Extension
G02807
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- Color Finish
- StarLight® Chrome
- Color Finish Category
- Chromes
- GSA Approved
- No
- IAPMO Listed
- Yes
- Length
- 3 in
- NSF Certified
- No
- WaterSense Labeled
- No
- Width
- 2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday