DESCRIPTION

  • For Ladylux Plus kitchen faucet

Grohe Supply Hose

G46167

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Grohe 33 737 and 33 757 Supply Hose
CARB OTC LEED Compliant
No
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
End Connection 1
Hose
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$21.0
EACH
  • QUANTITY