DESCRIPTION

  • Adjustable gland flange.
  • Brace
  • Chevron design TFE prevents external leakage.
  • Cone point set screws lock seat retainer on valve sizes 2" through 30".
  • Confine and direct movement of soft seat to create pressure-energized seal against disc edge up to full ANSI class 300 cold working pressures.Components.
  • Create self-energized seal in vacuum-to-low pressure application.
  • Overlap stop.
  • Socket head cap screws used on valve sizes 36" and larger.
  • Square key valve-to-operator connection.
  • Stainless steel wedge ring between valve body and retainer ring by set screws to lock seat and retainer ring in position on valve sizes 2" through 30".

Grohe Ladylux™ Support Plate

G05334000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Ladylux™
Color Finish
Polished Chrome
Color Finish Category
Chromes

Starting at
$11.76
EACH
  • QUANTITY