Actuator in Chrome
Surf Actuator in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For dual flush or start and stop actuation
- 6 1?4" x 7 3 ?4" (156 mm x 197 mm)
- GROHE StarLight®
- Vertical and horizontal installation
- Made of ABS
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Surf
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Vertical Mount
- MA Approved -:
- No
- NSF Certified:
- Yes
- Width:
- 6-1/4 in