1/2 in. Wall Mount Tub Spout in Starlight Chrome
Talia® 1/2 in. Wall Mount Tub Spout in Starlight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall mount
- Half-inch inlet
- GROHE StarLight®
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.M
- Collection:
- Talia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 12 in
- NSF Certified:
- No
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No