Talia® Lever Handle Pair in Starlight Chrome

Part #G18085000  |  Item #2435194  |  Manufacturer Part #18085000

Color/Finish: StarLight® Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GROHE StarLight®
  • Sold in pairs
  • Solid brass handles

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Talia®

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: No

MA Approved: No

NSF Certified: No

Number of Handles: Two Handle

WaterSense Labeled: Yes

Width: 3-1/4 in