DESCRIPTION

  • For 34434/34485/34474

Grohe Grohmix Temperature Scale Handle

G08350000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Grohmix
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Handle Type
Knob
Length
3 in
Number of Handles
Single Handle
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$55.44
EACH
  • QUANTITY