Temperature Scale Handle in Matt Chrome
Temperature Scale Handle in Matt Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thermostat handle
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome/Matte Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No