1.75 gpm Showerhead in Starlight Polished Chrome

You last purchased this on
 
GROHE

Tempesta 1.75 gpm Showerhead in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Tempesta 1.75 gpm Showerhead in Starlight Polished Chrome

  • Fast #
  • Part #G26079000
  • Item #4580301
  • Manufacturer Part #26079000
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • SpeedClean anti-lime system
  • EcoJoy® technology for less water and perfect flow
  • Rotating ball joint 15°
  • Suitable for instantaneous water heater
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Tempesta
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Diameter:
4 in
Flow Rate:
1.75 gpm
Green Product:
Yes, WaterSense
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Dual
Spray Type:
GROHE Rain O2, Rain
WaterSense Labeled:
Yes