Multi Function Rain O2, Jet, Massage and Rain Showerhead in StarLight Chrome

This product has been replaced by

GROHE StarLight® Chrome Multi Function Rain O2, Jet, Massage and Rain Showerhead
GROHE Multi Function Showerhead in StarLight® Chrome
Manufacturer Part #26043001
You last purchased this on
 
GROHE

New Tempesta Cosmopolitan 100 Multi Function Rain O2, Jet, Massage and Rain Showerhead in StarLight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

GROHE StarLight® Chrome Multi Function Rain O2, Jet, Massage and Rain Showerhead
GROHE Multi Function Showerhead in StarLight® Chrome
Manufacturer Part #26043001
GROHE

New Tempesta Cosmopolitan 100 Multi Function Rain O2, Jet, Massage and Rain Showerhead in StarLight Chrome

  • Fast #
  • Part #G26043000
  • Item #4580271
  • Manufacturer Part #26043000
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE EcoJoy reduces water consumption by up to 50 percent
  • GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Adjustable spray: GROHE Rain O2/Rain/Massage/Jet
  • 4 Spray patterns
  • 2.0 gpm (WaterSense)
  • 4 in. Face
  • SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Comes in blister packaging
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
New Tempesta Cosmopolitan 100
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
3-5/16 in
Diameter:
3-15/16 in
EPA Compliant:
Yes
End Connection 1:
FPT, FNPT, FIPS
End Connections:
FPT;FNPT;FIPS
Faucet Connection:
FPT, FNPT, FIP
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Height:
3-15/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
3-5/16 in
MA Approved -:
Yes
Material:
Metal
NSF Certified:
Yes
Shape:
Round
Shower Arm Reach:
3-5/16 in
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Multi
Size:
3-5/16 in x 3-15/16 in
Spray Type:
Rain O2, Jet, Massage, Rain
WaterSense Labeled:
Yes
Width:
3-15/16 in