This product requires certification to purchase.

24 in. Shower Rail in Matte Black

GROHE

Tempesta® 24 in. Shower Rail in Matte Black

  • Fast #
  • Part #G269222431
  • Item #10381417
  • Manufacturer Part #269222431
5 out of 5 Customer Rating
Brand image
GROHE

Tempesta® 24 in. Shower Rail in Matte Black

  • Fast #
  • Part #G269222431
  • Item #10381417
  • Manufacturer Part #269222431
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • INCLUDES: 24-inch slide bar with adjustable hand shower holder and brackets
  • EASY INSTALLATION: GROHE Fast Fixation features an adjustable upper bracket to cover existing wall holes
  • MADE OF METAL: Designed for lasting durability and resistant to corrosion and tarnishing
  • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-19/50 in
Height
24-11/25 in
Overall Height
24-7/16 in
Slide Bar Height
24-7/16 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Tempesta®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Type
G269222431