Double Function Hand Shower in Matte Black
Tempesta Cosmopolitan 100 Double Function Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 9 Pallet: 450-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GROHE StarLight®
- GROHE DreamSpray®
- Speed Clean® anti-lime system
- GROHE EcoJoy®
- 4” Face
- 2 Sprays: Rain, jet
- 1?2” NPT female threads
- Chrome - white spray face
- Brushed nickel - Charcoal spray face
- Max. flow rate: 1.5gpm (5.7L/min)
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tempesta Cosmopolitan 100
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 5-1/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Hand Shower Diameter:
- 3-15/16 in
- Hand Shower Flow Rate:
- 1.5 gpm
- Height:
- 6-1/80 in
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Dual
- Spray Type:
- Jet, Rain
- WaterSense Labeled:
- Yes
- Width:
- 3-15/16 in