Hand Shower in StarLight Chrome
Tempesta Hand Shower in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Speed Clean® anti-lime system
- Hand shower with trigger control (27 512 001)
- GROHE StarLight®
- Bidet Spray products requires an installed shut-off valve. Product cannot be under constant pressure.
- Silverflex Longlife shower hose 59" (26 335 000)
- Wall shower holder (28 605 000)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Tempesta
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 2-83/100 in
- Diameter:
- 1-2/5 in
- EPA Compliant:
- No
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- Faucet Connection:
- Gasket
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- No
- Pause Control:
- No
- Pressure - Maximum:
- 15 psi
- Showerhead Function:
- Single
- Trim Only:
- No
- WaterSense Labeled:
- No