Single Function Rain Showerhead in StarLight Brushed Nickel
This product has been replaced by
Manufacturer Part #26409EN0
Tempesta Single Function Rain Showerhead in StarLight Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diameter 8 1/4"
- Rotating ball joint ± 15°
- Rain spray pattern (1 spray-rain)
- SpeedCleananti-lime system
- GROHE DreamSprayperfect spray pattern
- GROHE StarLightfinish
- GROHE EcoJoy1.8 gpm (6.6 l/min) flow limiter
- 1/2" Connection thread
- Inner WaterGuide for a longer life
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tempesta
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Diameter:
- 8-1/4 in
- EPA Compliant:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Connection:
- FPT, FNPT, FIP
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Ceiling Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- No
- Type:
- G26410
- WaterSense Labeled:
- No