DESCRIPTION

Grohe Thermostat Compression Cartridge

G47724

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Cartridge Type
Thermostatic
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Diameter
1/2 in
Flow Rate
2.2 gpm
GSA Approved
No
IAPMO Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$137.76
EACH
  • QUANTITY