DESCRIPTION

  • Thermo-element 3/4''

Grohe Geneva™ Thermostat Insert

G47715000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Geneva™
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$224.28
EACH
  • QUANTITY