DESCRIPTION

  • ABS trim plate
  • For use with shower/tub diverter or shower only applications
  • Gpm: 6.3
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe TurboStat® technology delivers water at a desired temperature within a fraction of a second and keeps it constant for the duration of the shower
  • Integrated bypass option when used with diverter tub spout
  • Integrated volume control
  • Single axis operation

Grohe GrohFlex™ Thermostatic Trim with Control Module

G19869

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
GrohFlex™
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Flow Rate
6.6 gpm at 45 psi
Trim Only
Yes
WaterSense Labeled
No

Starting at
$366.6
EACH
  • QUANTITY

DOCUMENTS