DESCRIPTION

  • Lever handle
  • Thermostatic

Grohe Talia® Thermostatic Trim with Single Lever Handle

G19263

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Talia®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS