Thermostatic Shower Valve in Starlight Polished Chrome

You last purchased this on
 
GROHE

Thermostatic Shower Valve in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Thermostatic Shower Valve in Starlight Polished Chrome

  • Fast #
  • Part #G34124000
  • Item #1801080
  • Manufacturer Part #34124000
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Service stops
  • Three-quarter inch NPT female threads
  • Built-in check valves
  • Paraffin THM cartridges
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Faucet Connection Size:
3/4 in
IAPMO Listed -:
No
Trim Only:
Yes
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No