DESCRIPTION

  • Flow rate of 6.3 gpm at 45 psi
  • For shower only or shower/tub with diverter applications
  • GROHE SilkMove®
  • GROHE StarLight®
  • GROHE TurboStat®
  • Integrated bypass option when used with diverter tub spout
  • Integrated volume control
  • Metal trim plate
  • Requires GrohFlex® universal rough-in box (35 026)
  • Single axis operation

Grohe Thermostatic Trim

G19926

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Trim Only
Yes

Starting at
$493.77
EACH
  • QUANTITY