DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Male threads: 1/2"

Grohe Seabury™ Threaded Shower Arm Only with Flange

G27011

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Seabury™
Color Finish
Infinity Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
Threaded
Fitting Size 1
1/2 in
Length
6-5/8 in
Material
Brass
Size
1/2 in
Spout Reach
6-1/4 in

Starting at
$58.09
EACH
  • QUANTITY