DESCRIPTION

Grohe Essentials Authentic Toilet Paper Holder

G40657

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Essentials Authentic
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Depth
2 in
Height
4-3/4 in
Width
7-1/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY