DESCRIPTION

  • Mounting hardware included

Grohe Agira Toilet Paper Holder

G40683

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Agira
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Height
1-31/32 in
IsAcceptableImage
Length
7.60 in
Material
Metal
Width
5-11/16 in

Starting at
$43.61
EACH
  • QUANTITY

DOCUMENTS