DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty

Grohe Essentials Horizontal Single Post Toilet Paper Holder

G40689

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Essentials
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-3/4 in
Height
4-11/16 in
IAPMO Listed
No
Installation Type
Wall Mount

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$44.83
EACH
  • QUANTITY

DOCUMENTS