Wall Mount Toilet Tissue Holder in StarLight Brushed Nickel
Fairborn Wall Mount Toilet Tissue Holder in StarLight Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Fairborn
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Depth:
- 1-24/25 in
- Height:
- 4-49/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/5 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Pivoting:
- No
- Projection:
- 1-24/25 in