DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty

Grohe Essentials Toilet Paper Holder

G40367

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Essentials
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Height
4-11/16 in
IAPMO Listed
No
Installation Type
Concealed Mount
Length
6-9/16 in
Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$50.53
EACH
  • QUANTITY