DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes mounting hardware

Grohe Allure Brilliant Toilet Tissue Holder

G40499000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Allure Brilliant
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Height
2 in
Material
Brass
Width
5-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$369.2
EACH
  • QUANTITY

DOCUMENTS