Toilet Tissue Holder (Less Cover) in Polished Chrome

Part #G117492  |  Item #4424189  |  Manufacturer Part #117492

Call for Pricing

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 3-22/25 in

IAPMO Listed: No

Length: 5-1/2 in