DESCRIPTION

  • Battery capacity of 7 years with 150 actuations a day
  • Easy faucet battery capacity test through infrared window
  • Grohe EcoJoy™ reduces water consumption by up to 50%
  • Grohe QuickFix® installation requires fewer, less complicated parts to reduce installation time
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes CR-P2 lithium 6V battery
  • Includes dirt strainers and check valves on the inlets
  • Infrared electronic activation
  • Seven pre-set programs: auto flush, thermal disinfection, and cleaning mode
  • Stainless steel braided flexible supplies

Grohe Eurosmart® Touch-free Lavatory Faucet with Temperature Control

G36328000

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Eurosmart®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Type
Electronic
Flow Rate
.35 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Spout Height
4-1/16 in
Spout Reach
5-5/8 in
Trim Only
No
WaterSense Labeled
No

Starting at
$546.36
EACH
  • QUANTITY