DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes a pair of handles

Grohe Atrio® Trio Spoke Handle Pair

G18026

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Cartridge Type
Ceramic
Collection
Atrio®
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Diameter
1-3/8 in
Handle Type
Trio Spoke
Material
Brass
Number of Handles
Two Handle
Width
2-1/2 in

Starting at
$74.58
EACH
  • QUANTITY

DOCUMENTS