DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes a pair of handles
  • Limited lifetime warranty

Grohe Atrio® Trio Spoke Handles

G18033

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Atrio®
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Handle Type
Trio Spoke
Material
Brass
Number of Handles
Two Handle
Width
2-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$82.43
EACH
  • QUANTITY

DOCUMENTS