DESCRIPTION

  • For use with dual flush or start/stop actuation
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Horizontal or vertical installation
  • Size: 6-1/4" x 7-3/4"

Grohe Surf Tub and Shower Actuator

G38861

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Surf
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-3/4 in
Installation Type
Vertical
Material
Plastic
Width
6-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY