• Cart

DESCRIPTION

  • Atrio® lever handle
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty

Grohe Atrio® Tub and Shower Diverter Valve with Single Lever Handle

G19181

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Atrio®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
4-5/16 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
4 in

Starting at
$242.57
EACH
  • QUANTITY