DESCRIPTION

  • Arden spoke handle
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty

Grohe Arden™ Pressure Balancing Valve Trim Set

G19311

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Arden™
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Handle Type
Trio Spoke
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
$109.12
EACH
  • QUANTITY