DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Inlet: 1/2"
  • Spout reach: 6-11/16"
  • Wall-mount

Grohe Eurocube Tub Spout

G13305

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Eurocube
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Diameter
2-3/8 in
End Connection 1
FNPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Spout Reach
6-11/16 in
WaterSense Labeled
No

Starting at
$146.01
EACH
  • QUANTITY