DESCRIPTION
- Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Inlet: 1/2"
- Spout reach: 6-15/16"
- Wall-mount
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.18.1
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B125.1
- Collection
- Grandera™
- Color Finish
- StarLight® Chrome
- Color Finish Category
- Chromes
- Diameter
- 2-3/8 in
- End Connection 1
- NPT
- Faucet Mount
- Wall Mount
- Fitting Size 1
- 1/2 in
- Fitting Sizes
- 1/2 in
- GSA Approved
- No
- IAPMO Listed
- Yes
- Installation Type
- Wall Mount
- Material
- Brass
- NSF Certified
- No
- Spout Reach
- 6-15/16 in
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday